This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/4; 1/2 inch square drive 43 pieces

Article no.: 630100

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, bi-hex sockets: 13-32
  • Width across flats range, hexagon wrenches: 3-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 43
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, bi-hex sockets 13-32 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging Sheet metal case
Length 440 mm
Width 266 mm
Height 50 mm
Drive profile Hexagon socket; Bi-hexagon socket; Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 630100
Manufacturer number 630100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 11 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13
1/2 inch bi-hexagon socket set: 13 pcs. No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631720 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643220 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. similar to No. 633029
1/2 inch tommy-bar: 1 pc. No. 641320
1/4 inch spinner handle: 1 pc. similar to No. 632829
1/4 inch extensions: 2 pcs. No. 632420 size 50; 150
1/2 inch extensions: 2 pcs. No. 641020 size 130; 255
1/4 inch universal joint: 1 pc. No. 633520
1/2 inch universal joint: 1 pc. No. 641620
1/4 inch ratchet: 1 pc. No. 632300
1/2 inch ratchet: 1 pc. No. 640220
Presented in: Sheet metal case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart