• Last chance! Soon no longer part of our assortment.

Flexible head wrench, Width across flats: 16X18mm

Article no.: 621405 16X18
Discount
£15.89
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
798 pieces in stock

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 16 mm
Width across flats 2 18 mm
Spanner length L 260 mm
Head ⌀ D1 21.6 mm
Head ⌀ D2 25.8 mm
Drive profile Bi-hex socket
Type of product Socket spanner

Identification & Classification

Article number 621405 16X18
EAN / GTIN 4045197717351
Manufacturer number 621405 16X18
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged; precisely toleranced jaw widths; bi-hexagon. An integral compression spring keeps the heads in the respective position.
Swivel heads (movement up to 200°).

Material:

Chrome vanadium steel, chrome-plated, smoothed finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart