{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Ceramic grit (CER) | |
| Grinding medium code | Ceramic | |
| Grit equivalent | 50 | |
| Grit designation | extra coarse | |
| Degree of hardness | extra hard | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 150 mm | |
| Disc ⌀ D | 150 mm | |
| Disc thickness T | 6 mm | |
| Bore ⌀ H | 25 mm | |
| Manufacturer's designation | RC-UW Rapid Cut | |
| Version | 9C extra coarse | |
| maximum circumferential speed | 60 m/s | |
| maximum speed | 7,500 min-1 | |
| Type of product | Compact disc |
| Article number | 566994 50 | |
| Manufacturer number | 7000046281 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |