Granite Surface Plate Grade 1, BS 817 300x300x65mm

Article no.: 517-902-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 876
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Type of product Graduated plate

Identification & Classification

Article number 517-902-1
Manufacturer number 517-902-1
L-Number L40700 954
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These granite surface plates are made of exceptionally fine-grained black granite. Stress relieved for maximum stability. Harder than steel. Non-magnetic and electrically non-conducting.

Feature:

  • Accuracy: BS 817 Grade 1
  • Dimensions L x W x H: 300 x 300 x 65
  • Features:
    • These granite plates are made of exceptionally fine-grained black granite.
    • Stress relieved for maximum stability.
    • Harder than steel.
    • Non-magnetic and electrically non conducting.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart