Carpenters' Pincers plastic coated black atramentized 210 mm

Article no.: 50 01 210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of jaws smooth
Suitable for wire (medium hard)
Cutting chamfer fine bevel
Type of joint box joint
Content single part
Type of product pincers
Material steel
Surface chemically blacked; polished
Manufacturing processes forged
Overall length 210 mm

Identification & Classification

Article number 50 01 210
EAN / GTIN 4003773035299
Manufacturer number 50 01 210
L-Number L70010 747
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • for heavy duty use
  • specially favoured by craftsmen for their precise workmanship
  • extreme wear resistance and well balanced
  • cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.2mm
  • Cutting edge length mm: 25.5mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart