Spirit level with selectable magnet, Length: 250mm

Article no.: 467010 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £4.41 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days
  • £6.48 /pcs.
    Processing time approx. 1-3 working days
on request
In stock
404 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Magnet switchable
Number of horizontal vials 1
Number of vertical vials 1
Through grip no
Length 250 mm
Type of product Spirit level

Identification & Classification

Article number 467010 250
EAN / GTIN 4045197439116
Manufacturer number 467010 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy anodised aluminium profile. Flat and Vee-form measuring faces. The selectable magnet is effective on flat surfaces and even on pipes. Flush vials with magnifying effect create distortion-free views of the vial bubbles. The vertical head vial is also very clearly visible from above. Error limit for overhead measurement: 0.5 mm/m.
With a switchable magnet.

Version - image:

Magnet switch
End face vial
can be read without problems from virtually any position.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart