Ring ratchet open-end spanner 10 mm x 10 mm

Article no.: 44640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 44640
EAN / GTIN 4010995446406
Manufacturer number 44640
L-Number L60070 4584
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Fastening without interruption thanks to a finely toothed ring ratchet
  • Increases your efficiency: Improved accessibility in confined spaces thanks to 15° jaw positioning and double hex ring ratchet
  • Application: For installation and mounting work
  • Eminently suitable for working in confined spaces
  • Opening tightly fastened screws requires great force
  • With the leverage action from the Wiha ring ratchet open-end spanners, the user can easily open any fastening
  • The jaw end is also excellently suited for tightening screws and nuts
  • With 15° jaw positioning, the jaw end is perfect for working in confined spaces
  • Similarly, when working with the ring ratchet, the user benefits from the fine toothing with 72 teeth, offering a short return angle and highest comfort when working in confined spaces due to the double hex design
  • By simply turning around its own axis, it can be switched between right and left rotation
  • Made of high quality chrome vanadium steel, the ring ratchet open-end spanners are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean surface
  • Based on DIN 3113

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart