• The item cannot be ordered due to missing prices.

Grip Pliers galvanized 165 mm

Article no.: 41 34 165

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
ESD protected area (EPA) no
Colour red; black; silver
Unit of measure for clamping capacity metric
Type of joint box joint
Content single part
Type of product grip wrench/ locking pliers/ clamping pliers
Characteristics self-locking
Material steel
Surface galvanised
Overall length 165 mm

Identification & Classification

Article number 41 34 165
EAN / GTIN 4003773047858
Manufacturer number 41 34 165
L-Number L70010 853
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • hold round, profile and flat material securely
  • heavy duty model
  • with adjustment screw and release lever
  • one-hand operation
  • high clamping pressure due to toggle lever action

Feature:

  • Clamping width round: 20mm
  • Clamping width square: 10mm
  • Clamping width hexagon: 24mm
  • galvanized

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart