scratch brush curved HBG 1 row stainless steel wire dia. 0.30

Article no.: 4007220233986
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification & Classification

Article number 4007220233986
EAN / GTIN 4007220233986
Manufacturer number 43698003
L-Number L51510 605
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for cleaning work in hard-to-reach areas, e.g. angles, corners and pipes. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD TOOLS uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD TOOLS brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

Feature:

  • Number, rows: 1
  • Mounting system: Manual use
  • Dia. filament material: 0.3 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 25 mm
  • Length, total: 265 mm

Advantage:

  • Very good corrosion resistance.

Application:

  • Applications: Cleaning; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Other non-ferrous metals; Stainless steel (INOX)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart