handpiece MIM HAS 3/800 SP3 80,000-1,000 RPM/350 watts

Article no.: 4007220101896
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification & Classification

Article number 4007220101896
EAN / GTIN 4007220101896
Manufacturer number 83000120
L-Number L51700 191
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Keyless quick-mounting system

Description:

Straight micro motor handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 1.8 m handpiece cable length, 2 keys, 3 or 6 mm collet Handpiece with keyless quick-mounting system (SP).

Feature:

  • PFERD type: MIM HAS 3/800 SP3
  • Power consumption: 350 Watt
  • Power output: 180 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 80000 RPM
  • Collet group: 17
  • Version: Keyless quick-mounting system
  • Input voltage: 50 Volt
  • Width, metric: 30 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 175 mm
  • Net weight: 0.33 kg
  • Height: 30 mm

Advantage:

  • The compact design enables good accessibility.
  • Very high performance quality.
  • Energy-efficient and very quiet in comparison to air grinders.
  • Very high concentricity speed.
  • Very quiet.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart