{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Position of jaws | offset | |
| Squares, offset | 70 degrees | |
| Length of jaws | 73 mm | |
| Width of jaws | 17.5 mm | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | chromium vanadium steel | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | forged | |
| Overall length | 200 mm |
| Article number | 38 71 200 | |
| EAN / GTIN | 4003773017202 | |
| Manufacturer number | 38 71 200 | |
| L-Number | L70010 465 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |