High nut, Threads: M10/17

Article no.: 375386 M10/17
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
125 pieces in stock

Select article variation and quantity

Threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6331
Thread M10/17
Overall length 15 mm
‌Width across flats AF 17 mm
Collar ⌀ 22 mm
Collar height 4 mm
Type of product Nut

Identification & Classification

Article number 375386 M10/17
EAN / GTIN 4069515013550
Manufacturer number 375386 M10/17
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High nut (= 1.5 d high) with one flat face to rest on plain washer No. 375340 and a convex face for positioning in collared washer No. 375355 D or No. 375360 G.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart