Tyrolit rough cleaning wheel Quick-Change 76xR S EX.COARSE PREMIUM universal

Article no.: 34683609
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34683609
EAN / GTIN 9009013078946
Manufacturer number 34683609
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With the Strip-It Rough Cleaning Wheel for mini angle grinders or die grinders, you can effortlessly remove rust, paint, lacquer and underbody protection.
  • The porous nylon fibers, enriched with an aggressive abrasive, rise to any challenge.
  • They also prevent the wheel from becoming clogged or smeared.
  • The Strip-It material is cut into a wheel shape and bonded to the nylon threaded shaft.
  • The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX.
  • COARSE) is harder, more aggressive and firmer compared to the standard black version (S COARSE).
  • This offers the operator quiet, fatigue-free grinding with low heat generation.

Advantage:

  • Quiet and fatigue-free grinding with low generation of heat
  • Texture enriched with nylon fibres ensures aggressive grinding
  • No smearing or clogging of the wheel
  • No components that pose a risk of corrosion

Application:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations

Material:

  • Stainless steel/Steel/Plastics / PVC
  • Stainless steel/Steel/Plastics / PVC

Suitable for:

  • Angle grinder

Note:

  • For removing rust, paint, lacquer and underbody sealant with mini angle grinders or die grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart