LNET 125016-TN IC928 Tangentially Clamped Inserts with 4 Cutting Edges for Slotting Cutters

Article no.: 3438662
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3438662
EAN / GTIN 7291075484021
Manufacturer number 3438662

Description

Description:

WSP for milling, cutting insert length (INSL) 12.7 mm, cutting insert thickness (S) 9.52 mm

Feature:

  • Corner radius (RE): 1.6 mm
  • Inserted angle cutting insert (EPSR): 90 degrees
  • Cutting insert length (INSL): 12.7 mm
  • Insert thickness (S): 9.52 mm
  • Maximum feed fz max 0.15 mm/tooth
  • Minimum feed fz min 0.06 mm/tooth
  • Number of cutting edges 4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart