Pin probing element, 1.2 mm dia for CXT2 probe set

Article no.: 3015919
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 3015919
EAN / GTIN 4059192001308
Manufacturer number 3015919
L-Number L40100 40

Description

Description:

  • T 1.2/75 stylus/tip, d = 1.2 mm, l = 75 mm, ls = 15.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Stylus pin/tip
  • Product type: T 1,2/75
  • Product group name: Height gauges
  • Product group name: Digimar
  • Dimension l in mm: 75 mm
  • Dimension ls in mm: 15.5 mm
  • Dimension d in mm: 1.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart