LOGIQFGRIP tool block, left-hand, Shank size: 25mm

Article no.: 273605 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP
Application type left-hand
Through-coolant yes
CUTDIA 120 mm
OAH 95 mm
LB 73 mm
Manufacturer's designation TGTBQ 25L-D120-JHP-MC
Type of product Toolholder

Identification & Classification

Article number 273605 25
EAN / GTIN 7291075462012
Manufacturer number 3397492

Description

Application:

For parting off and grooving.

Suitable for:

TANGFGRIP adapter No. 273610, 273611 and 273614.

Note:

Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.

Downloads & documents

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart