LOGIQFGRIP tool block, right-hand, Shank size: 16mm

Article no.: 273600 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP
Application type right-hand
Through-coolant yes
CUTDIA 42 mm
OAH 40 mm
LB 35 mm
Manufacturer's designation TGTBQ 16R-D42-JHP-MC
Type of product Toolholder

Identification & Classification

Article number 273600 16
EAN / GTIN 7291075462081
Manufacturer number 3420869

Description

Application:

For parting off and grooving.

Suitable for:

TANGFGRIP adapter No. 273610, 273611 and 273614.

Note:

Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.

Downloads & documents

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart