GARANT Master Eco screw-on toolholder screw clamping, left-hand, Shank size / insert size L: 16/16mm

Article no.: 272008 16/16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 80 mm
Clamping screw 269023 3
Shim 1.5° 272610 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification & Classification

Article number 272008 16/16
EAN / GTIN 4069515047104
Manufacturer number 272008 16/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart