uvex sealing pad 25

Article no.: 2599971
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hygiene set for shell-type ear defenders

Identification & Classification

Article number 2599971
EAN / GTIN 4031101602332
Manufacturer number 2599971
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Hygiene kit - uvex K-Series
  • Intact earmuffs become like new again,
  • if you replace the capsule pads from time to time
  • replace the capsule pads from time to time. This makes sense - and is economical.
  • Replacement is simple and easy and meets high standards of comfort and
  • high standards of comfort and hygiene.
  • Each set contains a pair of soft, supple replacement pads.
  • Article no. 2599.971
  • for uvex K1, uvex K200 and uvex K1H models
  • PU 1 set

Feature:

  • Type of product: Accessories
  • Product type: sealing pads
  • Colour (filter): black
  • Material of ear cushion: Polyethylene (PE)/foam
  • Features Accessories: self-adhesive

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart