DUO-LOCK extension, cylindrical, solid carbide Plain shank, DUO-LOCK interface: DL10

Article no.: 220377 DL10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

DUO-LOCK interface Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL10
Shank ⌀ Ds 10 mm
Through-coolant yes
⌀ D2 9.6 mm
Overall length L 77.5 mm
L2 37.5 mm
Recommended torque 20 Nm
Type of product Arbor for threaded copy milling cutter

Identification & Classification

Article number 220377 DL10
EAN / GTIN 4034221193698
Manufacturer/responsible person HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com

Description

Version:

Technically optimised.

Note:

Special dimensions available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart