Safety Knife SECUPLUS RIPPEX 220 , 20 PCE

Article no.: 220001.13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 220001.13
EAN / GTIN 4002632804366
Manufacturer number 220001.13
L-Number L60170 935
Manufacturer Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Paper splitting without a blade – even in multiple layers.
The SECUPLUS RIPPEX 220 is ideal for processing roll material. Thanks to the stable edge on the top, it is able to split single or multiple layers of paper from the roll. Since there is no blade, cutting injuries are impossible. And material shrinkage is also kept within limits. Because the ergonomic SECUPLUS RIPPEX 220 can not only be inserted precisely into the selected layer. It also glides over the surface without leaving any marks.
  • Basic material:
    Plastic
  • Bladeless
    The SECUPLUS RIPPEX 210 made of plastic works without a blade. There is no sharp cutting edge on which you could injure yourself. This special protection considerably increases your safety at work.
  • Bevelled edge
    The edge on the top is shaped exactly so that you can use it to rip paper layers. Condition: The paper is under tension. The straight knife nose paves the way into the roll.
    The underside of the SECUPLUS RIPPEX 220 is completely smooth and straight. So you don't lose speed in the roll. You can glide through comfortably – while the splitting work is done further up.
  • Ergonomic handle
    You move the paper splitter forward by pushing. It is very pleasant that the rear part of the tool is rounded. This avoids pressure points and other discomfort.
  • Recess and opening
    Ergonomics are further enhanced by fingers and thumb all having their own place. The thumb sits comfortably in the recess on the handle’s top, while the fingers find a secure grip in the handle’s opening.

Feature:

  • Handling: Right and left handers
  • Safety technology I: Special safety (SECUPLUS)
  • Safety technology II: Bladeless
  • Ergonomics: Ergonomic
  • Main cutting materials: Layers of foil or paper, Slabbing material off a roll
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Base material: Plastic
  • soft grip: no
  • Blade thickness (disposable knife): 0, 00 mm
  • Blade change without tools: no
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart