Indexable insert for milling CPHX 060210 ER, for precision finishing cutters, HB4015

Article no.: 212554 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.62 / 1 Piece
  • from 10 Piece
    £11.35 / 1 Piece
on request
In stock
857 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CPHX 060210 ER
Type ST1400
Type HB4015
Tool material Carbide
Axial length of wiper 1 mm
Radial length of wiper 1.5 mm
Corner radius R1 1 mm
Feed fz in steel < 1400 N/mm2 0.25 mm
Insert thickness S 2.38 mm
Number of changes/inserts 2
Corner radius 1 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 212554 ST1400
EAN / GTIN 4062406099169
Manufacturer number 212554 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
400
Steel < 750 N/mm²
P
380
Steel < 900 N/mm²
P
360
Steel < 1100 N/mm²
P
340
Steel < 1400 N/mm²
P
320
Steel < 55 HRC
H
200
TOOLOX 33
H
250
TOOLOX 44
H
200
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
300
GGG
K
320
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

  • Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture.
  • Extreme time saving available due to large stepover and high feed rate per tooth.
  • Milling inserts with radial and axial wiper geometry.

Concentricity ± 0.020 mm.

Recommendation:

For pure face milling operations, reduce Vc by 30%.

Note:

Standard application values for ae 0.2 mm.
Lwa represents the axial wiper length.
Lwr represents the radial wiper length.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart