{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Shape of tip | wide | |
| Diameter of tip | 0.6 mm | |
| Width of tip | 10 mm | |
| Position of tip | straight | |
| Stripping for max. conductor cross-section | 0.6 mm2 | |
| Content | pair | |
| Type of product | tweezers | |
| Characteristics | stripping function | |
| Material | steel | |
| Surface | chrome-plated; polished | |
| Manufacturing processes | hardened | |
| Overall length | 125 mm |
| Article number | 15 11 120 | |
| EAN / GTIN | 4003773015550 | |
| Manufacturer number | 15 11 120 | |
| L-Number | L70010 541 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |