Depth Micrometer, Interchangeable Rods 0-25mm, 63mm Base

Article no.: 129-154
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth micrometer

Identification & Classification

Article number 129-154
EAN / GTIN 4946368016788
Manufacturer number 129-154
L-Number L40010 8426
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

  • Base: Hardened tool steel
  • Digital/Analog: Analog
  • Flatness base: 1.3 µm
  • Flatness rod: 0,3 µm
  • Graduation: 0,01 mm
  • Inch-Metric: Metric
  • Measuring face: Hardened, precision ground, micro-lap finish
  • Measuring force: 5-10 N
  • Measuring span: 25
  • Micrometer Head Feed (0-25 mm): +/-3.0 µm
  • Number of rods: 1
  • Parallelism base/rod: 5.0 µm
  • Range: 0 - 25
  • Scale: Thimble and sleeve satin chrome finish ∅18.0 mm
  • Size/Dimension: 0,02 X 0,113 X 0,035 M
  • Spindle pitch: 0,5 mm
  • Zero point errors of rods: +/-3.0 µm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart