TYROLIT Tile saw TRE250 PREMIUM 230V Cutting depth up to 60 mm

Article no.: 10989500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10989500
EAN / GTIN 9009012014105
Manufacturer number 10989500
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The TRE250 tile saw can be used to cut various tile formats and types up to 1 m in length.
  • Numerous setting and application options ensure maximum flexibility.
  • The robust construction and precise saw head guide guarantee clean cuts.
  • Transport wheels and foldable table feet make it easier to transport and position the saw at the place of use.

Feature:

  • Shape: TRE250P/230V10A50Hz
  • Material suitability: Material-independent
  • Product line: PREMIUM

Advantage:

  • Cutting length up to 1 m for cutting large tile formats.
  • Clean cuts thanks to precise saw head control and robust construction.
  • Folding feet and transport wheels for easy transport.

Material:

  • Material-independent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart