• Last chance! Soon no longer part of our assortment.

Disposable protective overalls type 5/6, Unisex size: 2XL

Article no.: 098388 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
250 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour white
Unisex size 2XL
Type of product Disposable overalls

Identification & Classification

Article number 098388 2XL
EAN / GTIN 4062406309053
Manufacturer number BEAR FA1 TYPE 5/6 EN14126 SZ. 2XL

Description

Version:

Anti-static overalls type 5/6 offer protection against solid and flying particles and less hazardous liquid chemicals. Light spray mist, infectious agents and radioactive particles are kept out by overalls. The protective overalls also offer an impressively low degree of linting.

Services & product advisors

Login

Your contact person
To shopping cart