• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carabiner DOUBLE TRI

Article no.: 098194
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Breaking load of main axis 22 kN
Weight 0.09 kg
Type of product Carabiner

Identification & Classification

Article number 098194
EAN / GTIN 4030281286271
Manufacturer number H-173-TRI
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

DOUBLE TRI. HMS carabiner made of aluminium with 180° technology and DOUBLE TRI Lock System: push up - turn - open. Suitable for left-handed or both-handed working, due to rotation facility and opening in both directions.

Standard:

EN 362

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart