• Last chance! Only a few items available and soon no longer in our assortment.

Exchangeable filter P2 bayonet CPA, pieces, Filter: P3R

Article no.: 097263 P3R
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
41 pieces in stock

Select article variation and quantity

Filter Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Wechselfilter P2 Bajonett CPA
Content, pieces 1 pcs.
Type of product filters
Contents unit pieces
Filter class P3
Filter connection Bajonett
Filtering particles
Shape other
Standard EN 143:2000

Identification & Classification

Article number 097263 P3R
EAN / GTIN 4026056130672
Manufacturer number 3707617
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 Lübeck, Germany, www.draeger.com

Description

Version:

The special filter protects against particles, especially for the pandemic situation, in conjunction with a suitable breathing connection (Dräger-specific bayonet connection). The filter housing is droplet shaped. The filter housing has integral air inlets on the inhalation side. The paper of the particle filter is folded. A particle-tight connection between the particle filter and the housing is generated by an adhesive.

Standard:

P2R approval according to testing principle for Corona SARS-Cov-2 pandemic respiratory masks rev. 1 of 26/03/2020. In addition, the filter has an EU type test certification (No. CE 729985) issued by the named office BSI Group The Netherlands. The EU type test certification provides P3 NR performance.

Suitable for:

all Dräger X-plore half-face masks with Dräger bayonet connection: Dräger X-plore® 3300 and Dräger X-plore® 3500 (HO item No. 097244)
all Dräger X-plore full-face masks with Dräger bayonet connection: Dräger X-plore® 5500 (HO article No. 097247)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart