Half-face mask Series 6000, Size: M

Article no.: 097235 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
349 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ bayonet system
Weight 82 g
Colour code for suitable accessories 3M™ bayonet
Manufacturer's designation 6200M
Type of product Half-face mask

Identification & Classification

Article number 097235 M
EAN / GTIN 4046719375929
Manufacturer number 7000146847
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Half-face masks of series 6000 with lightweight and adjustable mask body for non-fatiguing working. The double filter system ensures reduced respiratory resistance, free field of view and good weight distribution. Separately available comprehensive range of filters ensures versatility across many applications. The filter is very easy to exchange using the bayonet click system. In addition, the low-maintenance mask is impressively cost-effective and easy to use. The mask is available in two sizes – size M and size L.

Standard:

EN 140

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart