{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | nickel-metal hydride (NiMH) | |
| Operating time | 12 h | |
| IP index of protection | IP68 | |
| Series | X-am® | |
| EX area | yes | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Alarm signal | acoustic; visual; vibration | |
| Unit for measurement range, carbon monoxide (CO) | parts per million | |
| Unit for measurement range, hydrogen sulphide (H2S) | parts per million | |
| Unit for measurement range, oxygen (O2) | volume percent | |
| Unit for measurement range, methane (CH4) | volume percent | |
| Min. measured value, volume percent | 0 vol%; 0 vol% | |
| Max. measured value, volume percent | 100 vol%; 25 vol% | |
| Min. measured value, parts per million | 0 ppm; 0 ppm | |
| Max. measured value, parts per million | 2,000 ppm; 200 ppm | |
| Type of product | gas gauge | |
| Sensor for | carbon monoxide (CO); methane (CH4); oxygen (O2); hydrogen sulphide (H2S) | |
| Overall length | 44 mm | |
| Overall width | 48 mm | |
| Overall height | 130 mm | |
| Total weight | 220 g |
| Article number | 097217 2800SET | |
| EAN / GTIN | 4048675696926 | |
| Manufacturer/responsible person | Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 Lübeck, Germany, www.draeger.com |