• Last chance! Only a few items available and soon no longer in our assortment.

Respirators, set Aura series 9300+, Type: P3_BULK

Article no.: 097107 P3_BULK
Discount
£2,184.31
Set price 440 Piece (1.83 £ / 1 Piece)
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Set price 440 Piece (incl. VAT)

Availability

  • Product features: Flexible nose clip
  • Set contents: 440

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Flexible nose clip
Set contents 440
Manufacturer's designation 9330+
Valve no
Protection level FFP3 NR D
Protection class FFP3
Contents 440
Type of product Particle filter mask FFP3

Identification & Classification

Article number 097107 P3_BULK
EAN / GTIN 4054596841185
Manufacturer number 7100231525
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The Aura™ 9300 + series is characterised by new filter technology with hardly any perceptible breathing resistance. The three-part design ensures a pleasant wearing sensation and good visibility. The sealing points on the upper side of the mask reduce the occurrence of condensation on glasses. Because of the flexible nose clip and the movable chin strap the mask can be easily positioned and does not slip even when the user is talking. Due to the fold-away technology and hygienic individual packaging the mask can also be carried very easily.

Standard:

EN 149

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart