• Last chance! Soon no longer part of our assortment.

Pair of gloves HyFlex® 11-757, Glove size: 7

Article no.: 094448 7
Discount
£15.74
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £12.00 £15.74 / 1 Pair
  • from 12 Pair
    £10.00 £13.11 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
76 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Glove characteristics Suitable for touch screens
Knitted technology 18G
EN 388 3X31F
Backing material INTERCEPT™
Coating PU
Scope of application Precision
Colour black
Application reusable
Cut protection class F
Type of product Cut-resistant gloves

Identification & Classification

Article number 094448 7
EAN / GTIN 10076490620452
Manufacturer number 11757070
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Particularly light and thin cut-resistant gloves of the HyFlex® series. Integral INTERCEPT™ technology, touchscreen-capable, 18-gauge knit. Skin compatibility dermatologically tested by Dermatest®.
HyFlex® 11-757. Cut protection level F for protection against extreme cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart