Knee pads, Waterloo 1 pair, black, Type: KNEE

Article no.: 091809 KNEE
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
88 pieces in stock

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification & Classification

Article number 091809 KNEE
EAN / GTIN 5708628075961
Manufacturer number 00718-100-08
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Version:

Size: one size.
Knee padding of ethylene vinyl acetate can be trimmed and thus is suitable for all Mascot® trousers with knee padding pockets. Size: 150× 270× 20 mm (W × H × D).

Standard:

EN 14404

Suitable for:

All Mascot® work trousers have knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart