, impact wrench, cordless impact wrench

Article no.: 070229 BSB18SBL22
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BSB 18SBL2-202C
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design Brushless
maximum torque soft 32 Nm
maximum torque hard 65 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 1,750 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN without hammer drill function <2,5 m/s2
Weight 1.4 kg
typical application Heavy Duty
Type of product Iimpact drill /screwdriver

Identification & Classification

Article number 070229 BSB18SBL22
EAN / GTIN 4058546403430
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

2-Speed cordless combi drill with brushless motor.
  • Electronic speed control for smooth, safe starts to drilling and screwdriving; reversible.
  • 2-speed all-metal gearbox with selectable hammer drive in metal, stone and masonry.
  • Multi-stage torque adjustment and removable drill chuck.
Sub-Compact drill/driver, for the ultimate in user productivity and ergonomics. Suitable for use in confined spaces.

Note:

See No. 073841 – No. 073848 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart