COMPLETE Gibraltar belt, Unisex, Black, Size ONE

Article no.: 03044-990-09 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03044-990-09 ONE
EAN / GTIN 5707209154026
Manufacturer number 03044-990-09 ONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Buckle and belt closure are nickel-free in accordance with EU requirements
  • belt can be individually shortened (total length 120 cm)

Feature:

  • Strong quality
  • The metal parts are nickel-free, in accordance with EU requirements
  • Abbreviation possible (total length 120 cm)
  • Belt width 3 cm
  • Fabric composition: 100% polypropylene
  • Material grammage / fabric density:

Note:

  • Do not wash
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart