{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| ESD protected area (EPA) | no | |
| Colour | red | |
| Shape of jaws | flat-round | |
| Length of jaws | 25 mm | |
| Width of jaws | 12 mm | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | cu cable, multi-wired; wire (hard); wire (medium hard) | |
| Max. cross-section, cu cable, multi-wired | 16 mm2 | |
| Cutting chamfer | fine bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Material of handle | plastic | |
| Handle features | dip insulated; ergonomic; fully insulated | |
| Length cutter, cutting function | 20 mm | |
| Content | single part | |
| Type of product | combination pliers | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; hardened | |
| Manufacturing processes | hardened | |
| Standard | DIN EN 60900 / VDE 0682-201; DIN ISO 5746 | |
| Overall length | 160 mm |
| Article number | 03 07 160 | |
| EAN / GTIN | 4003773015307 | |
| Manufacturer number | 03 07 160 | |
| L-Number | L70010 665 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |