Video Measuring Microscope GARANT MM1

The GARANT measuring microscope family

The updated GARANT video measuring microscopes provide precise results quickly and easily.

The GARANT measuring microscope family combines high-quality components, elegant functional design and comprehensive basic equipment. The GARANT MM1 is a universal video measuring microscope with intuitive software. It is ideally suited for flexible use in various production environments. As the GARANT CNC-MM1, it is also available with a CNC-controllable measuring table which enables individual measurement programs to be created and measuring procedures to be automated. The GARANT MM1 with TP20 probe system enables optical as well as tactile measurement. The high-quality GARANT MM-OS impresses thanks to providing measurement results in a single recording. It allows small components to be measured in seconds, and is thus particularly suitable for use in series production.

GARANT Video measuring microscope MM1

Video Measuring Microscope GARANT MM1

The universal measuring microscope for flexible use in various production environments.

The GARANT MM1 video measuring microscope features quick image processing, a high-resolution colour camera, and a multi-touch panel PC that is easy to operate and suitable for the workshop environment, with intuitive M3 measurement software. Various geometric shapes and materials can be reliably measured and documented using user-friendly controls.

The benefits for you:

  • Easy. Intuitive software with well-thought-out operation and automatic documentation.
  • Flexible. Wide measurement range for an enormous range of applications and component sizes.
  • Precise. Automatic edge detection and individual tolerance limits.

The GARANT MM1 CNC video measuring microscope is a CNC-controlled video measuring microscope with quick image processing, high-resolution colour camera, and a multi-touch panel based on a PC that is easy to operate and suitable for the workshop environment. It allows individual measurement programs to be created and measurement procedures to be automated.

The GARANT MM1 video measuring microscope with TP20 probe system is an optical measurement system with additional Renishaw TP20 type tactile measurement system. It is suitable for measuring regular geometries that cannot be measured optically. This allows automated measurement procedures (optical and tactile) to be created.


Features of the GARANT MM1:

Modern 64-bit application:

  • For even faster stitching function for linking multiple images for precise measurement of larger parts. Save time and record only the contours that you require for measurement.
  • For faster use of your software options and full access to entire system memory.
  • For convenient handling of large data.

Save and load reference system:

  • Transfer the position of a clamping system to the measurement program.
  • Improved handling of component palletisation.
  • Separation of part reference and measurement program for easier editing.
  • Use a part program on several identical measuring microscopes.

New export functions:

  • Direct export in "PDF".
  • Improved speed for direct export in Excel.
  • Export of measured data in open Excel tables.
  • Incremental export in a program sequence.

Intelligent contour tracking:

  • Automatically run and record an unknown contour – GARANT MM1 measuring microscope with CNC control.
  • Reduced effort when it comes to taking individual measurements and teaching-in new measurement programs.
  • The learning function allows contours to be recognised reliably even under adverse conditions.

Many features of the GARANT measuring microscope have been improved compared to the previous model. It not only has a new, enhanced visual appearance, but also impresses with its improved performance.

  1. Very large field of view:
    A significantly enlarged field of view will help you to work more quickly, whilst maintaining the same high image quality. With fixed lens it is up to 10x larger, with motorised zoom lens up to 5x larger than that of the previous model.
  2. Ebormous field of measurement
    The new field of view provides a significantly enlarged field of measurement in stitching mode.
  3. Stitching function:
    The stitching function allows multiple images to be linked, thereby allowing precise measurement of larger components. Save time and record only the contours that you require to measure.
  4. Intelligent contour tracking:
    The GARANT measuring microscope MM1 with CNC controller is capable of automatically tracking and recording an unknown contour. This reduces the work required for individual measurements and teaching new measuement programs. The learning function allows contours to be recognised reliably even under adverse conditions.

GARANT measuring microscope family

The M3 measuring software – intuitive, individual and intelligent

The measurement software of the GARANT video measuring microscopes impresses with its clear user interface, with no hidden submenus, coupled with an outstanding edge detection algorithm for recording the measurement points. Very easy dimensioning and tolerance checking of the measured features in the drawing, simply by using your finger. Comprehensive tolerance checking of the elements according to DIN ISO.

Time saving

The stitching function allows multiple images to be linked, thereby allowing precise measurement of larger components. Save time and record only the contours that you require for measurement.

Integral user guide

Easy recording of the measurement points by tapping on the elements in the live display. Additional creation of measurement program procedures with graphical working instructions for the following measurements.

Automatic documentation

Detailed graphical depiction of the measured elements in the view of the parts. This dimensioned drawing, together with the measurements record, can be printed out if required.

Updated evaluation

Elements view with tolerance input using various different calculation methods (Gauss, Pferch, Hüll, MMK, best form). Setpoint values can be input to the system by automatic rounding of the actual value, keyboard input or loading from a DXF file (using DXF option).

Quick overview

Comprehensive results lists with OK / Not OK displays and graphical tendency bars for deviations from tolerance. Measurement record with or without graphical depiction as printed output or data export (TSV/CSV/TXT/XLSX).

Extremely quick measuring, recording, managing, exporting or printing

  1. Easy recording of the measurement points by tapping on the elements in the live display. Additional generation of measurement programme procedures with graphical working instructions for the following measurements.
  2. Detailed graphical depiction of the measured elements in the view of the parts. This dimensioned drawing, together with the measurements record, can be printed out if required.
  3. Elements view with tolerance input using various different calculation methods (Gauss, Pferch, Hüll, MMK, best form). Specified values can be input to the system by automatic rounding of the actual value, keyboard input or loading from a DXF file (using DXF option).
  4. Comprehensive results lists with OK / Not OK displays and graphical tendency bars for deviations from tolerance. Measurement record with or without graphical depiction as printed output or data export (TSV/CSV/TXT).

Further information

Find here all GARANT video measuring microscopes:

More detailed information about the GARANT video measuring microscopes can be found in our brochure.

To the brochure

Your contact to us

Would you like to receive advice from our experts or place an order?
We look forward to your call.

To the contact

Direct purchase

Sign in to your Account

To shopping cart