• 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu

Year end promotion 2018

606  Products
  • Cordless hammer drill / driver GSB1821 Bosch Art. No.  070105
    In stock
    224.10 £
    £179.10

    Select wishlist


  • Cordless drill/driver GSR1860FC Bosch Art. No.  070107
    Subsequent delivery
    566.10 £
    £452.70

    Select wishlist


  • In stock
    158.85 £
    £131.40

    Select wishlist


  • Cordless drill / driver BS12C2 AEG Art. No.  070221
    In stock
    152.10 £
    £126.90

    Select wishlist


  • Cordless drill / driver BS18C2X AEG Art. No.  070222
    In stock
    170.10 £
    £142.20

    Select wishlist


  • Cordless drill / driver GSR1821 Bosch Art. No.  070243
    In stock
    215.10 £
    £171.90

    Select wishlist


  • In stock
    1367.10 £
    £1,134.00

    Select wishlist


  • Core drilling machine MABASIC200 BDS Art. No.  076530
    In stock
    445.50 £
    £373.95

    Select wishlist


  • Angle grinders Cordless Fein Art. No.  077144
    from 
    £421.20

    Select wishlist


  • Straight die grinders Battery Fein Art. No.  077262
    from 
    £178.20

    Select wishlist


  • In stock
    584.10 £
    £490.50

    Select wishlist


  • Wet and dry vacuum cleaner NT30TLSET KÄRCHER Art. No.  078521
    In stock
    £353.70

    Select wishlist


  • Wet and dry vacuum cleaner AERO 21-21INOX Nilfisk Art. No.  078540
    In stock
    215.10 £
    £180.00

    Select wishlist


  • Pneumatic impact wrench Atlas Copco Art. No.  079171
    from 
    £234.00

    Select wishlist


  • Shut-off pulse wrench FUJI Art. No.  079222
    from 
    £1,315.80

    Select wishlist


  • Balancer Chicago Pneumatic Art. No.  079298
    from 
    £90.00

    Select wishlist


  • Automatic hose reel 15SCS Rapid Art. No.  080070
    In stock
    265.50 £
    £212.40

    Select wishlist


  • from 
    £30.60

    Select wishlist


  • In stock
    19.62 £
    £15.30

    Select wishlist


  • LED battery rod lamp 8 W IP65 HOLEX Art. No.  081251
    In stock
    37.08 £
    £29.70

    Select wishlist


  • LED cordless work lamp 17 W Scangrip Art. No.  081254
    In stock
    81.81 £
    £64.80

    Select wishlist


  • LED cordless work lamp 20 W HOLEX Art. No.  081286
    In stock
    68.22 £
    £55.80

    Select wishlist


  • LED work lamp 60 W HOLEX Art. No.  081287
    In stock
    77.58 £
    £63.00

    Select wishlist


  • Machine / workstation lamp Hedi Art. No.  081300
    from 
    £114.35

    Select wishlist


  • Machine / workstation lamp Lessnmore Art. No.  081321
    from 
    £114.30

    Select wishlist


  • LED workshop lamp Bauer & Böcker Art. No.  081415
    from 
    £100.80

    Select wishlist


  • In stock
    £64.80

    Select wishlist


  • LED torches with batteries, ATEX certified Led Lenser Art. No.  081484
    from 
    £28.80

    Select wishlist


  • LED cordless work lamp MINIMAG Scangrip Art. No.  081516
    In stock
    35.91 £
    £28.80

    Select wishlist


  • LED rechargeable battery torch MAGPEN3 Scangrip Art. No.  081517
    In stock
    26.64 £
    £20.70

    Select wishlist


  • Torch LED and UV with battery UV-LED HOLEX Art. No.  081518
    Subsequent delivery
    40.41 £
    £32.40

    Select wishlist


  • LED torches with batteries, EEX certified UK - Underwater Kinetics Art. No.  081521
    from 
    £34.20

    Select wishlist


  • LED rechargeable battery torch 175 mm HOLEX Art. No.  081529
    In stock
    21.24 £
    £17.10

    Select wishlist


  • In stock
    13.86 £
    £10.80

    Select wishlist


  • Liquid metal paste 500 g Wekem Art. No.  083382
    In stock
    £55.26

    Select wishlist


  • Label remover 32314 CRC Art. No.  083395
    In stock
    from  1  Pieces
    19.84 £
    £15.87
    from  12  Pieces
    16.53 £
    £13.17

    Select wishlist


  • Small plastic bottle oiler Samoa-Hallbauer Art. No.  083529
    from 
    £0.84

    Select wishlist


  • Manual lever grease gun Mato Art. No.  083571
    In stock
    24.35 £
    £19.50

    Select wishlist


  • In stock
    £27.36

    Select wishlist


  • VHB™ Power adhesive tape GPH 3M Art. No.  083784
    In stock
    11.78 £
    £9.41

    Select wishlist


  • VHB™ Power adhesive tape 3M Art. No.  083785
    from 
    £17.82

    Select wishlist


  • Emergency kit in a case Schoeller Art. No.  084379
    from 
    £205.92

    Select wishlist


  • Deep hole marker 096260 Markal Art. No.  085012
    In stock
    from  1  Pieces
    12.65 £
    £11.39
    from  10  Pieces
    10.55 £
    £9.41

    Select wishlist


  • Spare leads pack of 6, ⌀ 2.8 mm Markal Art. No.  085013
    from 
    £3.56

    Select wishlist


  • Thread locking marker 50 ml Art. No.  085188
    from 
    £7.82

    Select wishlist


  • Labelling machine MOBILE Dymo Art. No.  085500
    In stock
    175.23 £
    £157.41

    Select wishlist


  • FlyMarker® mini 65/30 Cordless 2X2 Ah Flymarker Art. No.  085757
    Subsequent delivery
    4484.70 £
    £4,080.78

    Select wishlist


  • from 
    £64.26

    Select wishlist


  • from 
    £61.38

    Select wishlist


  • Shoe, black VD 3500 SST ESD, S2 NB STEITZ SECURA Art. No.  092660
    from 
    £71.91

    Select wishlist


  • Lace-up boots, black VD 3800 SST ESD, S2 NB STEITZ SECURA Art. No.  092665
    from 
    £76.68

    Select wishlist


  • Pair of gloves KX-01 DUSK Karbonhex Art. No.  094311
    from 
    £15.39

    Select wishlist


  • Pair of gloves KX-05 KARBON Karbonhex Art. No.  094315
    from 
    £20.70

    Select wishlist


  • Pair of gloves HyFlex® 11-937 Ansell Art. No.  094486
    from 
    £10.44

    Select wishlist


  • from 
    £10.62

    Select wishlist


  • Vario dispenser Deb-Stoko® dispenser WHITE Deb-STOKO Art. No.  095432
    In stock
    16.57 £
    £10.80

    Select wishlist


  • Safety goggles CLEAR HOLEX Art. No.  096542
    In stock
    8.06 £
    £6.03

    Select wishlist


  • Safety goggles 6X3 CLEAR UNIVET Art. No.  096544
    In stock
    14.27 £
    £11.34

    Select wishlist


  • Comfort safety glasses 5X1 CLEAR UNIVET Art. No.  096700
    In stock
    11.12 £
    £8.91

    Select wishlist


  • Comfort safety glasses set CLEAR HOLEX Art. No.  096858
    In stock
    9.99 £
    £7.47

    Select wishlist