Article no.: 922767

Vario workbench with drawer casing 24G, height 850 mm, Eluplan worktop, dark 20×20G

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Design version Steel hollow section construction
Drawer runner extension (partial/full extension) 100
Insert  thickness 50
Workbench height 850
Drawer/pull-out shelf load capacity 75
Cylinder lock modular lock barrel

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£1,036.04
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Supplied with:

1 × support leg, 1 × pair of stabilising plates, drawer cabinet with drawers, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Technical Data

Design version
Steel hollow section construction
Material thickness
1 mm
Workbench height
850 mm
Drawer/pull-out shelf load capacity
75 kg
Insert thickness
50 mm
Drawer runner extension (partial/full extension)
100 %
Cylinder lock
modular lock barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Complete workbench

Share this product

or copy this link

To shopping cart