Article no.: 922791

Vario workbench with drawer casing 24G, cupboard, height 950 mm, Bamboo worktop 20×20G

Cylinder lock modular lock barrel
Workbench height 950
Design version Steel hollow section construction
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer/pull-out shelf load capacity 75
Insert  thickness 50
Drawer runner extension (partial/full extension) 100
Door opening angle 180

All product information:

on request
In stock
12 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£904.59
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Casing 24G can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Supplied with:

1 pc. support leg, 1 pc. pair of stabilising plates, casing with drawers and door, worktop.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Technical Data

Design version
Steel hollow section construction
Material thickness
1 mm
Workbench height
950 mm
Drawer/pull-out shelf load capacity
75 kg
Insert thickness
50 mm
Drawer runner extension (partial/full extension)
100 %
Door opening angle
180 °
Cylinder lock
modular lock barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Complete workbench

Share this product

or copy this link

To shopping cart