Article no.: 923507

Vario workbench, mobile, height 850 mm, Eluplan worktop, dark 20×20G

Workbench height 850
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer/pull-out shelf load capacity 75
Insert  thickness 50
Cylinder lock modular barrel
Workbench/desk load capacity - maximum distributed load (on wood) 250
Design version Steel hollow section construction
Drawer runner extension (partial/full extension) 100

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£471.96
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Workbench in sturdy steel construction with storage shelf depth 300 mm. With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Technical Data

Design version
Steel hollow section construction
Material thickness
1 mm
Workbench height
850 mm
Drawer/pull-out shelf load capacity
75 kg
Workbench/desk load capacity - maximum distributed load (on wood)
250 kg
Insert thickness
50 mm
Drawer runner extension (partial/full extension)
100 %
Cylinder lock
modular barrel
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Workbench mobile

Share this product

or copy this link

To shopping cart