Article no.: 935560

Base frame without cover Drawer 24G deep

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£59.00
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Sturdy frame of angle iron with cross bracing, rigidly welded. Front height 50 mm. Absolutely necessary for the stabilisation of each shelving bay. Can be used with No. 935535 or 935565 as the lowest storage shelf.

Colour:

Light grey RAL 7035, powder-coated.

Technical Data

Material thickness
1.2 mm
Colour selection
RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product
Parts for drawer/shelf combination

Share this product

or copy this link

To shopping cart