Article no.: 953181 15

Screwdrivers for Torx® and hexagon screwdrivers 15

Brand: GARANT
Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 8×20

All product information:

on request
In stock
7 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£103.95
plus VAT at the current rate Prices plus delivery costs
15
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953181: 1 pc.
GARANT hexagon screwdriver, No. 627451, size 2; 2.5: 1 pc. each
GARANT hexagon screwdriver No. 627453 size 3; 4; 5; 6; 8: 1 pc. each
GARANT screwdriver for Torx® No. 625330 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
8×20
Width
200 mm
Depth
500 mm
Width in G
8
Depth in G
20
Type of product
Rigid foam inlay with screwdrivers

Spare parts

Share this product

or copy this link

To shopping cart