Article no.: 953170 8

Screwdriver set for Torx®, with T-handle 8

Brand: GARANT
Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 8×16

All product information:

on request
In stock
10 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Price per set
£63.36
plus VAT at the current rate Prices plus delivery costs
8
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953170: 1 pc.
GARANT screwdriver for Torx® No. 625150 size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25: 1 pc. each

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
8×16
Width
200 mm
Depth
400 mm
Width in G
8
Depth in G
16
Type of product
Rigid foam inlay with screwdrivers

Spare parts

Share this product

or copy this link

To shopping cart