Article no.: 952425 10

Ratchet ring spanner set 10

Brand: GARANT
Degree of fill of a drawer in units 8×20
Rigid foam quality LD45, thickness 30

All product information:

on request
In stock
1 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Price per set
£149.49
plus VAT at the current rate Prices plus delivery costs
10
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952425: 1 pc.
GARANT open ended / ratchet ring spanner set No. 614810 size 10; (8; 9; 10; 11; 13; 14; 16; 17; 18; 19): 1 pc.

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
8×20
Width
200 mm
Depth
500 mm
Width in G
8
Depth in G
20
Type of product
Rigid foam inlay with spanners (ring spanners and open-ended spanners)

Spare parts

Share this product

or copy this link

To shopping cart