• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 952657 5

Nut spinner set with T-handle 5

Brand: GARANT
Degree of fill of a drawer in units 8×20
Rigid foam quality LD45, thickness 30

All product information:

on request
In stock
17 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Price per set
£95.04
plus VAT at the current rate Prices plus delivery costs
5
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952657: 1 pc.
GARANT nut spinner No. 622550 size 8; 10; 11; 12; 13: 1 pc. each

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
8×20
Width
200 mm
Depth
500 mm
Width in G
8
Depth in G
20
Number of tools
5
Type of product
Rigid foam inlay with sockets

Spare parts

Share this product

or copy this link

To shopping cart