Article no.: 953713 17

Expansion set 3/8 inch 17

Brand: HOLEX
Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 8×10
Square drive 3/8

All product information:

on request
In stock
9 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
£141.57
plus VAT at the current rate Prices plus delivery costs
17
Add to shopping list Share product
Tuev Logo

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953713: 1 pc.
HOLEX bi-hexagon socket No. 637320 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22: 1 pc. each
HOLEX hexagon screwdriver bit extra long No. 637625 size 4; 5; 6; 8; 10: 1 pc. each

Technical Data

Rigid foam quality LD45, thickness
30 mm
Degree of fill of a drawer in units
8×10
Square drive
3/8 in
Width
200 mm
Depth
250 mm
Width in G
8
Depth in G
10
Type of product
Rigid foam inlay with sockets

Spare parts

Share this product

or copy this link

To shopping cart