This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD support leg incl. manual height adjustment 800 mm

Article no.: 972185 800
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height adjustment range 800 mm - 950 mm
Width 50 mm
Depth 700 mm
suitable for worktop depth 750 mm
Type of product Support leg

Identification numbers & Classifications

Article number 972185 800

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.
Height adjustment 150 mm.

Colour:

Standard light grey paint finish similar to RAL 7035 ESD powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 972195 for stiffening. The height is to the underside of the worktop.
All plastic components are not ESD conductive. The support legs cannot be used for earthing.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart