ESD roller cabinet complete with drawers wheeled 885/5

Article no.: 972425 885/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 20×24

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Drawer usable area in G 20×24
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 885 mm
Width 600 mm
Depth 700 mm
Usable height 600 mm
Usable height for drawers 600 mm
Drawer body usable height 600 mm
Drawer usable width 500 mm
Drawer usable depth 600 mm
Drawer usable width in G 20
Drawer usable depth in G 24
with anti-roll lip yes
maximum load capacity 600 kg
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
ComfortClose no
Treadless tyres yes
Weight 109 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 972425 885/5
EAN / GTIN 4062406166854

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Roller cabinet in 24×28G with 2 each ball-bearing conductive fixed wheels and castors, ⌀ 125 mm, castors with parking brakes. With raised edge on 4 sides. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm). With individual drawer release system prevents the opening of drawers during transport.

Fitted with:

Drawer front height, mm: 75, 75, 100, 150, 200

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.
  • Grounding via wheels.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart