{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Load capacity chair | 120 kg | |
Safety certificate | GS TÜV Rheinland | |
Version | without castors | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 460 mm | |
Star base ⌀ | 680 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 450 mm - 630 mm | |
Material of seat surface | Fabric | |
Material of base | Steel | |
Colour of seat material | blue | |
Base version | Glides | |
Continuous contact backrest adjustment | yes | |
Synchro mechanism | no | |
Lumbar support | no | |
Support frame version | 5-point star base | |
Armrest pair can be adjusted | yes | |
Standard | DIN 68877 | |
Type of product | Swivel work chair |
Article number | 965375 BLUE | |
EAN / GTIN | 4016849568652 |